Beli clean out san ei di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ONDA Exclusive Floor Clean OutDeskripsi:Saringan pembuangan air ( pada umumnya digunakan di kamar mandi)atribut:
- Material: Brass
- Onda Floor Clean Outatribut:
- Material: Zinc
- SAN-EI Sink TapDeskripsi:keran poros ganda
- Simply Stainless Grease Trapatribut:
- Dimensions (mm): 400x300x300
- Weissmiller Y-Strainer ANSI150 WCBDeskripsi:A Y-shaped strainer designed to filter out debris from liquids or gases, protecting equipment such as pumps.A Y-Strainer is a crucial component in fluid systems designed to filter out debris and protect pipelines, pumps, and valves from damage. Weissmiller Y-Strainers are widely recognized for their durability, efficiency, and high filtration performance across various industrial applications.atribut:
- Body Material: Ductile Iron
- Class: ANSI150
- Connection: RF Flange
- Screen Material: SUS304
- SAN-EI Swinging Sink TapDeskripsi:- Spindle kerep type
- Waterplus Clean Out Round 4"Deskripsi:Clean Out Round 4" Chromeatribut:
- Material: Brass
- Finishing: Chrome
- Diameter Ø (mm): 118
- Pipe: G4\"
- Quantity per Box: 48
- Maspion Kipas Angin Seri DFatribut:
- SNI License: Yes
- SNI Number: PCS 00029.01
- CM Clean OutDeskripsi:Fitting Clean Out berfungsi untuk menutup sambungan arah aliran air dari sambungan lainnya.
- Bakrie Pipe Black Steel Pipe SCH 40 S53Deskripsi:Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.atribut:
- ASTM A-53: Grade B
- Carbon: 0.3
- Manganese: 1.2
- Minimum Tensile Strength (MPa): 415
- Minimum Tensile Strength (psi): 60000
- Minimum Yield Strength (MPa): 240
- Minimum Yield Strength (psi): 35000
- Phosphorus: 0.05
- Schedule No: 40
Daftar Harga clean out san ei Terbaru March 2026
| SAN-EI Floor Clean-Out | Rp179.900 |
| ONDA Exclusive Floor Clean Out | Rp199.900 |
| Wasser Floor Clean Out Plug | Rp129.900 |
| Onda Floor Clean Out | Rp259.900 |
| aer Penutup Saluran Pembuangan Air | Rp299.900 |
| SAN-EI Sink Tap | Rp169.900 |
| American Standard Clean Out | Rp299.900 |
| TANIZAWA Whistle Holder | Rp189.900 |
| Simply Stainless Grease Trap | Rp4.999.900 |
| Kitz 125-Type Brass Gate Valve FH Series | Rp199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Lain%20-%20lain/TANIZAWA%20Whistle%20Holder/P102004715-1.jpg)



/mzP103203827-1.jpg)